References
Expert:E150102
Rubix:2014839
EAN:3258951501023

Product details : EXPERT DIN HAMMER 30MM E150102
- DIN 1041, ISO 15601
- Head hardness: 50-58 HRc.
- Ash handle.
- Conical wedging.
Characteristics:
EAN: 3258951501023
H [mm]: 23
L [mm]: 105
L [mm]: 300
Pack: 1
[g]: 410
- Head hardness: 50-58 HRc.
- Ash handle.
- Conical wedging.
Characteristics:
EAN: 3258951501023
H [mm]: 23
L [mm]: 105
L [mm]: 300
Pack: 1
[g]: 410
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Length | 300 mm |
| Diameter | 30 mm |
| Handle | ash |
| Head length | 105 mm |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 14 ) days