THOR 61957W WHITE RUBBER MALLET WOOD HANDLE

Rubber Mallet Hammer

See technical information

References

Thor Hammer:61-957W
Rubix:215722
EAN:5012936095796
brand logo

Technical specifications

Typemallet
Length380 mm
Weight1450 g
See all Specifications

Product details : THOR 61957W WHITE RUBBER MALLET WOOD HANDLE


Thor rubber mallets are a one-piece design with rubber head and self locking handle. These semi-hard rubber mallets give a gentle but firm blow with little rebound.

Strengths

Will not discolour or leave marks on work surfaces
Self locking handle
Provides a firm blow without little rebound

Applications

Used as a general-purpose mallet in automotive
Industrial
Brewery
Garden landscaping
Camping applications

Technical specifications


Attributes
Typemallet
Length380 mm
Weight1450 g
Diameter90 mm
Shapecylindrical
Handleself locking
Head length139 mm
Materialhead-rubber mallet/handle-wood
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
  • Usually arrives within 14 working days