References
Expert:E150108
Rubix:2014031
EAN:3258951501085

Product details : EXPERT BALL PEIN HAMMER 1 E150108
- ASME B107.53
- Head hardness 50-56 HRc.
- Hickory handle.
- Wedging by metal wedge and wood wedge.
features:
EAN: 3258951501085
d [mm]: 30.5
l [mm]: 101.7
L [mm]: 350
Packaging: 1
[g]: 590
- Head hardness 50-56 HRc.
- Hickory handle.
- Wedging by metal wedge and wood wedge.
features:
EAN: 3258951501085
d [mm]: 30.5
l [mm]: 101.7
L [mm]: 350
Packaging: 1
[g]: 590
Technical specifications
Attributes
| Type | mechanic's hammer |
|---|---|
| Section | 30.5 mm |
| Length | 350 mm |
| Weight | 590 g |
| Handle | hickory |
| Head length | 101.7 mm |
Show UNSPSC/ECL@SS
£ 20.60 excl. VAT
/ Each
£ 24.72 incl. VAT
- Delivery usually within ( 14 ) days