References
Stahlwille:70130003
Rubix:80061909
EAN:4018754041114



Documents
Product details : STAHLWILLIE HAMMER 10780
Span and flat hammer, short version.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x106x307 mm |
|---|---|
| Logistic Weight | 346 g |
| Type | planishing hammer |
| Section | 25 x 25 mm |
| Length | 300 mm |
| Weight | 346 g |
| Diameter | 32 mm |
| Shape | flat |
| Handle | hickory |
| Head length | 100 mm |
| Material | steel (striking face); hickory (handle) |
Show UNSPSC/ECL@SS
£ 49.16 excl. VAT
/ Each
£ 58.99 incl. VAT
- Usually arrives within 14 working days
