SPARTEX 855179 SPRING LOCK AND SERRETED WASHERS SET
Set of zinc-plated steel grower washers and tooth lockwasher
See technical informationSee documentsReferences
Spartex:855179
Rubix:256A2984
EAN:3660338106446

Documents
Product details : SPARTEX 855179 SPRING LOCK AND SERRETED WASHERS SET
Contents:
.
Standard: NFE 25-515 .
- 1300 Grower locking washers, square section, galvanized steel white, W 5, 6, 8, 10, 12, 16 .
.
Norme: DIN 6798A .
- 1700 fan lock washers, zinc-plated steel white outside, AZ 5, 6, 8, 10, 12
Standard: NFE 25-515 .
- 1300 Grower locking washers, square section, galvanized steel white, W 5, 6, 8, 10, 12, 16 .
.
Norme: DIN 6798A .
- 1700 fan lock washers, zinc-plated steel white outside, AZ 5, 6, 8, 10, 12
Technical specifications
Attributes
| Type | galvanized steel |
|---|---|
| Number of elements | 3000 |
Show UNSPSC/ECL@SS
£ 69.03 excl. VAT
/ Each
£ 82.84 incl. VAT
- In stock: Next day delivery
