Thrust ball bearing SKF 53222, Inner diameter: 110 mm | Outer diameter: 160 mm | Width: 40.2 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53222
Rubix:102A7769
Manufacturer :39902
EAN:7316577007384

Product details : SKF THRUST BALL BEARING 53222
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,2x160x160 mm |
|---|---|
| Logistic Weight | 2334 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 40.2 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.5 kg |
| Thickness | 40.2 mm |
| Reference speed | 1700 rpm |
| Sealing | open (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 125000 N |
Show UNSPSC/ECL@SS
£ 446.42 excl. VAT
/ Each
£ 535.70 incl. VAT
- Delivery usually within ( 3 ) days
