NTN - Thrust Ball Bearing - 51305
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 87 mm |
Logistics dimensions (L x W x H) | 270x270x87 mm |
---|---|
Logistic Weight | 20775 g |
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 87 mm |
Series | 51300 |
Usually arrives within 14 working days