Thrust ball bearing FAG 52218, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 62 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52218
Rubix:229A0041
Manufacturer :0167155860000
EAN:4012801198783

Product details : FAG 52218 THRUST BALL BEARING 167155860000
Axial deep groove ball bearing 522, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x135x135 mm |
|---|---|
| Logistic Weight | 3055 g |
| Inner diameter | 75 mm |
| Outer diameter | 135 mm |
| Width | 62 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | steel |
| Cage | steel |
| Weight | 3.22 kg |
| Thickness | 62 mm |
| Reference speed | 3800 rpm |
| Sealing | open |
| Precision | not rated |
| Basic dynamic load, axial - Ca | 119000 N |
Show UNSPSC/ECL@SS
£ 301.65 excl. VAT
/ Each
£ 361.98 incl. VAT
- Usually arrives within 14 working days
