Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x120x120 mm |
---|---|
Logistic Weight | 2640 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 48 mm |
Series | 514 |
Material | Steel |
Reference speed | 6000 rpm |
Limit speed | 2340 rpm |
Basic static load, axial - C0a | 315000 N |
Basic dynamic load, axial - Ca | 167000 N |
Usually arrives within 14 working days