Thrust Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x30x30 mm |
---|---|
Logistic Weight | 25,9 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Series | 511 |
Material | bearing steel |
Cage | steel |
Reference speed | 8500 rpm |
Limit speed | 12000 rpm |
Basic static load, axial - C0a | 21200 N |
Basic dynamic load, axial - Ca | 11400 N |
In stock: Next day delivery