Thrust ball bearing NSK 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51126
Rubix:103A1481
Manufacturer :51126 N
EAN:00029176029011

Product details : NSK THRUST BALL BEARING 51126
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 30 mm |
| Type of bearing | simple effect |
| Series | 51100 series |
| Material | chrome steel (gcr15 / aisi 52100) |
| Cage | steel |
| Weight | 1.68 kg |
| Thickness | 30 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 105000 N |
Show UNSPSC/ECL@SS
£ 138.17 excl. VAT
/ Each
£ 165.80 incl. VAT
- Usually arrives within 14 working days
