Thrust Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 200 mm |
Width | 48.6 mm |
Logistics dimensions (L x W x H) | 48,6x200x200 mm |
---|---|
Logistic Weight | 4183 g |
Inner diameter | 140 mm |
Outer diameter | 200 mm |
Width | 48.6 mm |
Series | 532 |
Material | bearing steel |
Cage | steel |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, axial - C0a | 620000 N |
Basic dynamic load, axial - Ca | 190000 N |
Usually arrives within 14 working days