SNR - Thrust Ball Bearing - 51100
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 120x120x22 mm |
---|---|
Logistic Weight | 670 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 22 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 190000 N |
Basic dynamic load, axial - Ca | 59700 N |
Usually arrives within 14 working days