Thrust Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 34.4 mm |
Logistics dimensions (L x W x H) | 34,4x95x95 mm |
---|---|
Logistic Weight | 941,4 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 34.4 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 170000 N |
Basic dynamic load, axial - Ca | 81900 N |
Usually arrives within 14 working days