Thrust Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 44 mm |
Logistics dimensions (L x W x H) | 44x140x140 mm |
---|---|
Logistic Weight | 2643 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 44 mm |
Series | 513 |
Material | bearing steel |
Cage | steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 390000 N |
Basic dynamic load, axial - Ca | 159000 N |
Usually arrives within 14 working days