Thrust ball bearing NSK 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
Grooved ball bearing 513
See technical informationReferences
NSK:51306
Rubix:102A5517
Manufacturer :51306 N
EAN:00029176026591

Product details : NSK THRUST BALL BEARING 51306:NSK
Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Axial grooved ball bearing, single acting NSK
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 60 mm |
| Width | 21 mm |
| Type of bearing | simple effect |
| Series | 513 series |
| Material | steel |
| Cage | steel |
| Weight | 0.267 kg |
| Thickness | 21 mm |
| Reference speed | 4300 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 43000 N |
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
- Usually arrives within 14 working days
