Thrust Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x120x120 mm |
---|---|
Logistic Weight | 2598,7 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 48 mm |
Series | 514 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 400000 N |
Basic dynamic load, axial - Ca | 195000 N |
Usually arrives within 14 working days