Thrust Ball Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x200x200 mm |
---|---|
Logistic Weight | 2296,7 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 31 mm |
Series | 511 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, axial - C0a | 465000 N |
Basic dynamic load, axial - Ca | 112000 N |
Usually arrives within 14 working days