Thrust ball bearing NSK 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm


Grooved ball bearing 513

References
nsk:51316
rubix:102A5660
manufacturer :51316 5
ean:00029176029301
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width44 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51316


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight2800 g
Inner diameter80 mm
Outer diameter140 mm
Width44 mm
Show UNSPSC/ECL@SS
£ 152.20 excl. VAT
/ Each
£ 182.64 incl. VAT
  • Usually arrives within 14 working days