Thrust ball bearing SKF 51204, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51204
Rubix:80365990
Manufacturer :39691
EAN:7316577058539

Product details : SKF 51204 20X22X40 SINGLE DIRECTION BEARING
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x40x40 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 20 mm |
| Outer diameter | 40 mm |
| Width | 14 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.083 kg |
| Thickness | 14 mm |
| Reference speed | 6000 rpm |
| Precision | abec 1 (iso class normal) |
| Basic dynamic load, axial - Ca | 21200 N |
Show UNSPSC/ECL@SS
£ 21.39 excl. VAT
/ Each
£ 25.67 incl. VAT
- Delivery usually within ( 3 ) days
