Axial deep groove ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x200x200 mm |
---|---|
Logistic Weight | 2330 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 31 mm |
Series | 511..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2060 rpm |
Limit speed | 2550 rpm |
Basic static load, axial - C0a | 425000 N |
Basic dynamic load, axial - Ca | 112000 N |
In stock: Next day delivery