NTN - Thrust Ball Bearing - 51405
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 130x130x51 mm |
---|---|
Logistic Weight | 3240 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 51 mm |
Series | 51400 |
Cage | steel |
Usually arrives within 14 working days