Thrust ball bearing INA AKL8-HLC, Inner diameter: 8 mm | Outer diameter: 19 mm | Width: 7 mm
Axial deep groove ball bearing
See technical informationReferences
INA:AKL8-HLC
Rubix:238A4948
Manufacturer :0004810920000
EAN:4012802444704

Product details : INA AKL8-HLC THRUST BALL BEARINGS
Axial deep groove ball bearings are single direction or double direction ready-to-fit units that can support high axial forces and are not self-retaining. Owing to their construction, the bearing parts (shaft locating washer, housing locating washer, ball and cage assembly, support washer) can be mounted separately from each other.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 7 mm |
| Type of bearing | simple effect |
| Series | akl |
| Material | standard bearing steel |
| Cage | steel |
| Weight | 0.0078 kg |
| Thickness | 7 mm |
| Sealing | open (no sealing) |
| Precision | standard precision |
| Basic dynamic load, axial - Ca | 3600 N |
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
- Usually arrives within 14 working days
