Thrust ball bearing NTN 51414, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
NTN - Thrust Ball Bearing - 51405
See technical informationReferences
NTN:51414
Rubix:204A8597
EAN:4547359307412

Product details : NTN 51414 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x60 mm |
|---|---|
| Logistic Weight | 5015 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 60 mm |
| Type of bearing | simple effect |
| Series | 51400 |
| Material | bearing steel (high-carbon chromium bearing steel) |
| Cage | steel |
| Weight | 4.86 kg |
| Thickness | 60 mm |
| Reference speed | 1500 rpm |
| Basic dynamic load, axial - Ca | 250000 N |
Show UNSPSC/ECL@SS
£ 261.62 excl. VAT
/ Each
£ 313.94 incl. VAT
- Usually arrives within 14 working days
