Spherical plain bearings INA GE5-PW, Outer diameter: 13 mm | Width: 8 mm | Inner diameter: 5 mm
Spherical plain bearing
See technical informationReferences
INA:GE5-PW
Rubix:238A3134
Manufacturer :0066498150000
EAN:4012802547368

Product details : INA GE5-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 13 mm |
| Width | 8 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 6000 N |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 7 ) days
