Spherical plain bearings SKF GEZ 204 ES-2RS, Outer diameter: 90.488 mm | Width: 50.013 mm | Inner diameter: 57 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 204 ES-2RS
Rubix:105A7361
Manufacturer :7091
EAN:7316576612329


Technical specifications
| Inner diameter | 57 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 50.013 mm |
Product details : SKF SPHERICAL PLAIN BEARING GEZ 204 ES-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,01x90,49x57,15 mm |
|---|---|
| Logistic Weight | 1300 g |
| Inner diameter | 57 mm |
| Outer diameter | 90.488 mm |
| Width | 50.013 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 151.76 excl. VAT
/ Each
£ 182.11 incl. VAT
- Delivery usually within ( 3 ) days