INA EGW32-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
Thrust washer
See technical informationReferences
INA:EGW32-E50-Y
Rubix:238A4282
Manufacturer :0701206330000
EAN:4012802758924

Product details : INA EGW32-E50-Y THRUST WASHER LOW-MAINTENANCE MATERIAL IN ACCORDANCE W
Thrust washer, low-maintenance, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Logistic Weight | 11,66 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 54 mm |
| Width | 1.5 mm |
| Material | e50 (metal-polymer composite; pom sliding layer; steel backing; lead-free) |
| Thickness | 1.5 mm |
| Bearing Clearance | cn |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type | thrust washer (maintenance‑free / low‑maintenance metal‑polymer composite) |
| Basic static load, axial - C0a | 208000 N |
Show UNSPSC/ECL@SS
£ 54.00 excl. VAT
/ 25 pieces
£ 64.80 incl. VAT
- Delivery usually within ( 7 ) days
