Thrust washer
Inner diameter | 42 mm |
---|---|
Outer diameter | 66 mm |
Width | 1.5 mm |
Logistic Weight | 24,7 g |
---|---|
Inner diameter | 42 mm |
Outer diameter | 66 mm |
Width | 1.5 mm |
Bearing Clearance | cn |
Series | egw..-e40-b |
Material | e40 (maintenance-free sliding layer);bronze (backing) |
Basic static load, axial - C0a | 509000 N |
Basic dynamic load, axial - Ca | 285000 N |
Usually arrives within 14 working days