References
INA:EGW20-E40
Rubix:263A4279
Manufacturer :0979170870000
EAN:4064327953148

Documents
Product details : INA EGW20-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 36 mm |
| Width | 1.5 mm |
| Material | steel (back) |
| Basic static load, axial - C0a | 176000 N |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ 25 pieces
£ 31.80 incl. VAT
- Delivery usually within ( 7 ) days
