Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Air-cooled torch
ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
Air-cooled torch Unbranded
References
unbranded:
WSWB3230
rubix:
2000587
Technical specifications
Type
Wall Bracket
Product details
Technical specifications
Product details : ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
Steel construction, shaped to provide stable support. Epoxy powder coated in safety yellow for a durable finish. Cylinders secured with a safety chain.
230mm diameter cylinder
Technical specifications
Attributes
Type
Wall Bracket
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.41
excl. VAT
/
Each
£
78.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK WSWB1230 WELD SAFE CYLINDER WALL BRACKET 1 X 230MM DIA
SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 867083 WELDING TORCH DUAL 26 BLUE-LINE 8M
GISS 865677 TIG SRL17 G-LINE 4 M TORCH LENGTH M 4
GISS 865679 TIG SRL26 G-LINE 4 M TORCH LENGTH M 4
GISS 867077 WELDING TORCH DUAL 9 BLUE-LINE 8M
GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4
PARWELD PRO26FX TORCH BODY FLEXIBLE
GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1
ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865685 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH