Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Air-cooled torch
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
Air-cooled torch Unbranded
References
unbranded:
WSWB4230
rubix:
2000588
Product details
Technical specifications
Product details : ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
Steel construction, shaped to provide stable support. Epoxy powder coated in safety yellow for a durable finish. Cylinders secured with a safety chain.
230mm diameter cylinder
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.81
excl. VAT
/
Each
£
96.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD PRO26FX TORCH BODY FLEXIBLE
ROEBUCK 1512L DRY TEST GAUGE
GISS 867080 WELDING TORCH DUAL 17 BLUE-LINE 8M
SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK WSWB3230 WELD SAFE CYLINDER WALL BRACKET 3 X 230MM DIA
GISS 865677 TIG SRL17 G-LINE 4 M TORCH LENGTH M 4
SPARTEX 865681 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 865679 TIG SRL26 G-LINE 4 M TORCH LENGTH M 4
ROEBUCK WSWB1230 WELD SAFE CYLINDER WALL BRACKET 1 X 230MM DIA
GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M
GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4
GISS 880548 TORCH TIG SR 17V LENGTH M 4 VALVE TSKM25 M12X1
SPARTEX 865682 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH