• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(172)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. TIG wire support metals
  7. ESAB 203624R150 PZ6500 2.4MMX5KG TUBE

ESAB 203624R150 PZ6500 2.4MMX5KG TUBE

Tube

See technical informationSee documents

References

Esab:203624R150
Rubix:80200912
Manufacturer :203624R150
brand logo
brand logo

Documents

Product details : ESAB 203624R150 PZ6500 2.4MMX5KG TUBE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 59.71 excl. VAT
/ Each
£ 71.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB OK TIGROD 12.62 2.4 X 1000MM 126224R150 5KGESAB OK TIGROD 308L 2.4 X 1000MM 161024R150 5KGESAB OK TIGROD 12.62 1.6 X 1000MM 126216R150 5KGESAB 181516R120 OK TIGROD 5356 1.6 X 1000MM 2.5KGESAB 181524R120 OK TIGROD 5356 2.4 X 1000MM 2.5KGMUREX OK TIGROD 5356 3.2 X 1000MM 181532R120 2.5KGESAB 165324R150 OK TIGROD 309L 2.4 X 1000MM 5KGESAB OK TIGROD 4043 1.6 X 1000MM 180416R120 2.5KGSPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0ESAB OK TIGROD 309L 1.6 X 1000MM 165316R150 5KGESAB 163216R150 ELECTRODE TIG ROD 1.6 X 1000MM PK 5ESAB 1MM OK TIG 308L 5KG 161010R150TIGROD 1.6MM ER 161016R150 308LESAB 180432R120 OK TIGROD 4043 3.2 X 1000MM 2.5KGDRAPER 29780 MILD STEEL MIG WIRE 1.0MMX15KG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap