SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0
Stainless steel tig stick 316l
See technical informationReferences
Spartex:887667
Rubix:278A5571
EAN:3660338410598
Product details : SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0
Very low carbon TIG filler metal for gas shielded welding of type 316 and also type 304 stainless steels.
.
APPLICATIONS .
Stainless steel pipes, chemical, food and naval industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
APPLICATIONS .
Stainless steel pipes, chemical, food and naval industries... .
Length: 1 metre. Packaged in plastic tubes of 5 kilos. Classification according to AWS A5.10 standard
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Standard | AWS A5.10 - NF EN ISO 14343 |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Usually arrives within 14 working days


