Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,405)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,515)
Equipment
(10,026)
Fasteners, Adhesives & Tapes
(17,688)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Welding and cutting generators
(532)
Welding & Cutting
(264)
Support metals
(174)
Resistance welding
(1)
Plasma welding
(1)
Air treatment
(1)
Soldering
(28)
See Welding
Support metals
(174)
See Support metals
Rubix Categories
Welding
Support metals
Support metals
Support metals
TIG wire support metals
ESAB 1MM OK TIG 308L 5KG 161010R150
ESAB 1MM OK TIG 308L 5KG 161010R150
Tig
See technical information
References
Esab:
161010R150
Rubix:
120A7283
Product details : ESAB 1MM OK TIG 308L 5KG 161010R150
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
80.87
excl. VAT
/
Each
£
97.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
ESAB OK TIGROD 308L 2.4 X 1000MM 161024R150 5KG
ESAB 203624R150 PZ6500 2.4MMX5KG TUBE
ESAB OK TIGROD 4043 1.6 X 1000MM 180416R120 2.5KG
ESAB 181524R120 OK TIGROD 5356 2.4 X 1000MM 2.5KG
ESAB 163216R150 ELECTRODE TIG ROD 1.6 X 1000MM PK 5
ESAB OK TIGROD 12.62 1.6 X 1000MM 126216R150 5KG
ESAB OK TIGROD 12.62 2.4 X 1000MM 126224R150 5KG
ESAB 181516R120 OK TIGROD 5356 1.6 X 1000MM 2.5KG
SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0
ESAB 165324R150 OK TIGROD 309L 2.4 X 1000MM 5KG
MUREX OK TIGROD 5356 3.2 X 1000MM 181532R120 2.5KG
ESAB 180432R120 OK TIGROD 4043 3.2 X 1000MM 2.5KG
ESAB OK TIGROD 309L 1.6 X 1000MM 165316R150 5KG
TIGROD 1.6MM ER 161016R150 308L
SPARTEX 884442 ALUMINIUM ELECTRODE DIM 3.2 X 350 10UNITS