References
Esab:163216R150
Rubix:80137389
EAN:7330129104635

Product details : ESAB 163216R150 ELECTRODE TIG ROD 1.6 X 1000MM PK 5
Technical specifications
Attributes
| Diameter | 1.2 mm |
|---|---|
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 205.89 excl. VAT
/ Each
£ 247.07 incl. VAT
- Usually arrives within 14 working days
