Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Air-cooled torch
ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
Air-cooled torch Unbranded
References
unbranded:
WSR4230
rubix:
2000599
Technical specifications
Length
1.2
m
Product details
Technical specifications
Product details : ROEBUCK WSR4230 WELD SAFE SINGLE SIDE CYLINDER RACK 4 X 230MM DIA C
Single side rack
Dimensions: 1200 x 315 x 910
Technical specifications
Attributes
Length
1.2
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.48
excl. VAT
/
Each
£
312.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 865694 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
SPARTEX 865684 TIG17 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 867082 WELDING TORCH DUAL 26 BLUE-LINE 4M
ROEBUCK WSWB4230 WELD SAFE CYLINDER WALL BRACKET 4 X 230MM DIA CYLI
GISS 867080 WELDING TORCH DUAL 17 BLUE-LINE 8M
GISS 865677 TIG SRL17 G-LINE 4 M TORCH LENGTH M 4
GISS 867076 WELDING TORCH DUAL 9 BLUE-LINE 4M
SPARTEX 865682 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
ROEBUCK 1512L DRY TEST GAUGE
PARWELD PRO26FX TORCH BODY FLEXIBLE
SPARTEX 865681 TIG9 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 865675 TIG SRL 9 G-LINE 4 M TORCH LENGTH M 4
ROEBUCK WSWB1230 WELD SAFE CYLINDER WALL BRACKET 1 X 230MM DIA
SPARTEX 865693 TIG26 BLUE-LINE 4 AND 8 M TORCH LENGTH
GISS 867077 WELDING TORCH DUAL 9 BLUE-LINE 8M