GISS 867086 WELDING TORCH DUAL 18 BLUE-LINE 8M


Tig18 g-line plus 4 m and 8 m torch

References
spartex:867086
rubix:217A2580
ean:3660338211102
867077
brand logo
Technical specifications
Length8 m
Operation factor at 40°C320A DC - 270A AC at 100% power
CoolingWater
See all Specifications

Product details : GISS 867086 WELDING TORCH DUAL 18 BLUE-LINE 8M


Water-cooling. Pressure: 4 bar. Flow: 1.5 L/min .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 100%: 320A DC – 270A AC .
Equipped with a starter kit ref. 865826 Ø 2.4 mm EN60974-7 Standard

Technical specifications


Attributes
Length8 m
Operation factor at 40°C320A DC - 270A AC at 100% power
CoolingWater
TypeSRL 18
Show UNSPSC/ECL@SS
£ 331.62 excl. VAT
/ Each
£ 397.94 incl. VAT
  • Usually arrives within 14 working days