SPARTEX 865688 TORCH TIG18 BLUE-LINE 4 AND 8 M LENGTH
Tig18 blue-line 4m and 8m torch
See technical informationSee documentsReferences
Spartex:865688
Rubix:278A5565
EAN:3660338199240


Technical specifications
| Length | 8 m |
|---|---|
| Operation factor at 40°C | 320a dc - 270a ac 100% |
| Cooling | water |
Documents
Product details : SPARTEX 865688 TORCH TIG18 BLUE-LINE 4 AND 8 M LENGTH
Water-cooled. Pressure: 4 bar. Flow: 1.5 L/min
.
TSK Connector 50-M12x1 Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 100%: 320A DC – 270A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
TSK Connector 50-M12x1 Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 100%: 320A DC – 270A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7
Strengths
Tubular handle with a Crouzet® strip switch trigger.
Standard torch handle, dual cooling
Flexible harness with cotton weaved cover.
Power connector ¼ of a turn; gas M12x1; quick water.
Technical specifications
Attributes
| Length | 8 m |
|---|---|
| Operation factor at 40°C | 320a dc - 270a ac 100% |
| Cooling | water |
| Type | srl 18 |
Show UNSPSC/ECL@SS
£ 229.50 excl. VAT
/ Each
£ 275.40 incl. VAT
- Usually arrives within 14 working days