GISS 867089 WELDING TORCH DUAL 20 BLUE-LINE 8M


Tig 20 g-line plus 4 m and 8 m torch

References
spartex:867089
rubix:217A2582
ean:3660338211126
867080
brand logo
Technical specifications
Length8 m
Operation factor at 40°C250A DC - 220A AC 100%
CoolingWater
See all Specifications

Product details : GISS 867089 WELDING TORCH DUAL 20 BLUE-LINE 8M


Water-cooling. Pressure: 4 bar. Flow: 1.5 L/min .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 3.2 mm .
Duty cycle factor at 100%: 250A DC – 220A AC .
Equipped with a starter kit ref. 865825 Ø 2.4 mm EN60974-7 Standard

Strengths

Mini handle grip, for standard torch handles, hoses, dual cooling. Extra flexible harness with 70 cm leather cover. Power connector ¼ of a turn; gas 1/4G; quick water.

Technical specifications


Attributes
Length8 m
Operation factor at 40°C250A DC - 220A AC 100%
CoolingWater
TypeSRL 20
Show UNSPSC/ECL@SS
£ 320.56 excl. VAT
/ Each
£ 384.67 incl. VAT
  • Usually arrives within 14 working days