SPARTEX 865691 TIG20 BLUE-LINE 4 AND 8 M TORCH LENGTH


Tig20 blue-line 4m and 8m torch

References
spartex:865691
rubix:278A5567
ean:3660338199264
TIG20 BLUE-LINE 4 and 8 M TORCH  Length m 8
brand logo
Technical specifications
Length8 m
Operation factor at 40°C250a dc - 220a ac 100%
Coolingwater
See all Specifications

Product details : SPARTEX 865691 TIG20 BLUE-LINE 4 AND 8 M TORCH LENGTH


Water-cooled. Pressure: 4 bar. Flow: 1.5 L/min .
TSK Connector 50-M12x1 Electrode diameter: 0.5 to 3.2 mm .
Duty cycle factor at 100%: 250A DC – 220A AC .
Equipped with a starter kit ref. 865825 ø 2.4 mm Standard: EN60974-7

Technical specifications


Attributes
Length8 m
Operation factor at 40°C250a dc - 220a ac 100%
Coolingwater
Typesrl 20
Show UNSPSC/ECL@SS
£ 213.95 excl. VAT
/ Each
£ 256.74 incl. VAT
  • Usually arrives within 14 working days