Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Series | 329..-H |
Limit speed | 5040 rpm |
Total bearing width | 20 mm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 73200 N |
Usually arrives within 14 working days