Tapered Roller Double Row Cone
Inner diameter | 114.3 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 101,6x150,368x150,368 mm |
---|---|
Logistic Weight | 7231 g |
Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
Package weight | 7231,2 g |
Inner diameter | 114.3 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days