Tapered roller bearing Timken 8578-20024, Outer diameter: 278.892 mm | Inner diameter: 241.3 mm | Width: 52.388 mm


Tapered Roller Bearing Cone

References
timken:8578-20024
rubix:397A6389
manufacturer :100038972
ean:0053893862262
brand logo
brand logo
Technical specifications
Inner diameter241.3 mm
Outer diameter278.892 mm
Width52.388 mm
See all Specifications

Product details : TIMKEN 8578-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Package weight7100,1 g
Inner diameter241.3 mm
Outer diameter278.892 mm
Width52.388 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,418.90 excl. VAT
/ Each
£ 1,702.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories