Tapered roller bearing Timken LM 12749/LM12710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
Tapered Roller
See technical informationSee documentsReferences
Timken:LM 12749/LM12710
Rubix:105A2080
EAN:0053893653808




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
Documents
Product details : TIMKEN LM12749-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.237 mm |
| Width | 15.494 mm |
| Bearing Clearance | cn |
| Series | lm12700 |
| Material | steel |
| Cage | steel |
| Reference speed | 8500 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 15.494 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 35300 N |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Delivery usually within ( 7 ) days