Timken Tapered Roller Bearing 67300
Inner diameter | 127 mm |
---|---|
Outer diameter | 196.85 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 46,038x196,85x196,85 mm |
---|---|
Logistic Weight | 4749 g |
Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
Inner diameter | 127 mm |
Outer diameter | 196.85 mm |
Width | 46.038 mm |
Bearing Clearance | CN |
Series | 67300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days