Tapered roller bearing NTN 4T-HM220110, Outer diameter: 157 mm | Inner diameter: 100 mm | Width: 34 mm
NTN - Tapered Roller Bearing - 4T-HM220110
See technical informationReferences
NTN:4T-HM220110
Rubix:204A8059
EAN:4547359664294



Product details : NTN 4T-HM220110 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157x157x34 mm |
|---|---|
| Logistic Weight | 920 g |
| Inner diameter | 100 mm |
| Outer diameter | 157 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ Each
£ 39.84 incl. VAT
- Delivery usually within ( 3 ) days
