Tapered roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 73,11x310x310 mm |
---|---|
Logistic Weight | 18915 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 53 mm |
Bearing Clearance | cn |
Series | 320 |
Material | steel |
Cage | steel |
Limit speed | 2500 rpm |
Total bearing width | 70 mm |
Standard | din 720 |
Basic static load, radial - C0r | 1380000 N |
Basic dynamic load, radial - Cr | 900000 N |
Usually arrives within 14 working days