Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM88630-70016 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM88630, Inner diameter: 25.4 mm
Tapered roller bearing Timken
References
timken:
HM88630
rubix:
397A6582
manufacturer :
100025229
ean:
0053893429922
Technical specifications
Inner diameter
25.4
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM88630-70016 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
396,9
g
Inner diameter
25.4
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.03
excl. VAT
/
Each
£
103.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM120848-90080, Inner diameter: 101.6 mm
Tapered roller bearing Timken 796X, Inner diameter: 127 mm | Width: 47.625 mm
Tapered roller bearing NSK 32322J, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing Timken LL529749, Outer diameter: 188.12 mm | Inner diameter: 146.05 mm | Width: 22.23 mm
Tapered roller bearing Timken JHM807045, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 37 mm
Tapered roller bearing Timken JHM840449-90K02, Outer diameter: 299.974 mm | Inner diameter: 199.898 mm | Width: 140.97 mm
Tapered roller bearing Timken 780/772, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 47.625 mm
Tapered roller bearing Timken 34301-90059, Outer diameter: 121.412 mm | Inner diameter: 76.2 mm | Width: 52.324 mm
Tapered roller bearing Timken 13889/13836B
Tapered roller bearing Timken 81629
Tapered roller bearing NTN 4T-32006X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken 65390/65320
Tapered roller bearing Timken 482-90224, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 65.024 mm
Tapered roller bearing NSK 30212J, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 23.75 mm
Tapered roller bearing Timken LM241149-90018, Outer diameter: 276.225 mm | Inner diameter: 203.2 mm | Width: 90.485 mm