Tapered roller bearing set
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 154 mm |
Logistic Weight | 37500 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 154 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 2750 rpm |
Standard | DIN 720 |
Basic static load, radial - C0r | 2290000 N |
Basic dynamic load, radial - Cr | 1500000 N |
Usually arrives within 14 working days