Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 386A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 386A/382A
Tapered roller bearing Timken
References
timken:
386A/382A
rubix:
104A9575
ean:
0053893783208
Product details
Technical specifications
Product details : TIMKEN 386A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.13
excl. VAT
/
Each
£
74.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM804810, Outer diameter: 95.25 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-74525, Outer diameter: 179 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered roller bearing Timken 2688/2631
Tapered roller bearing NTN 4T-32305, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.25 mm
Tapered roller bearing Timken 52375/52618, Outer diameter: 157.16 mm | Inner diameter: 95.25 mm | Width: 36.51 mm
Tapered roller bearing Timken H 913842/H913810
Tapered roller bearing Timken 67720CD-20081, Outer diameter: 247.65 mm | Inner diameter: 216.248 mm | Width: 84.138 mm
Tapered roller bearing NTN 30322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 54.5 mm
Tapered roller bearing Timken 3577/3525
Tapered roller bearing Timken 07100/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken 32940-90KA3, Outer diameter: 280 mm | Inner diameter: 200 mm | Width: 39 mm
Tapered roller bearing NSK 33206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing NTN 4T-67786, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
Tapered roller bearing Timken 14125A/14274, Outer diameter: 69 mm | Inner diameter: 31.75 mm | Width: 19 mm